This product requires certification to purchase.

10.1 oz Waterproof Kitchen and Bath Silicone Caulk with Mold Free Protection in Almond

You last purchased this on
 
GE®

10.1 oz Waterproof Kitchen and Bath Silicone Caulk with Mold Free Protection in Almond

  • Fast #
  • Part #L2816707
  • Item #7209917
  • Manufacturer Part #2816707
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

10.1 oz Waterproof Kitchen and Bath Silicone Caulk with Mold Free Protection in Almond

  • Fast #
  • Part #L2816707
  • Item #7209917
  • Manufacturer Part #2816707
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kitchen and bath caulk
  • Almond
  • Size: 10.1 oz
  • Product is 100% silicone
  • Shower ready in 30 minutes
  • Permanent waterproof seal
  • Won't crack, chip, peel, or dry out
  • Low VOC
  • Mold free product protection for 7 years
  • Requires Certification

Specifications

Application:
Kitchen, Bathroom
Color Finish Name:
Almond
GSA Approved:
No
Material:
Silicone
Product Type:
Caulk
Size:
10.1 oz
Temperature Range:
40 to 100 Deg F
UL Listed:
No