This product requires certification to purchase.

24 in. Built-In Front Control Dishwasher in Black

You last purchased this on
 
GE®

PowerScrub™ 24 in. Built-In Front Control Dishwasher in Black

  • Fast #
  • Part #GGDF450PGRBB
  • Item #9507256
  • Manufacturer Part #GDF450PGRBB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

PowerScrub™ 24 in. Built-In Front Control Dishwasher in Black

  • Fast #
  • Part #GGDF450PGRBB
  • Item #9507256
  • Manufacturer Part #GDF450PGRBB
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Powerful 4-level wash system cleans dishes thoroughly
  • Two-stage filtration with extra fine filter
  • Hot start option provides optimal water temperature for dependable performance
  • Short wash option for quickly washing loads of everyday dishes or a quick load of glassware
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
6.2
CEC Compliant:
For Sale in CA
Capacity:
12 Place Settings
Collection:
PowerScrub™
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad
Decibel Rating (dB):
60 dB
Depth:
24 in
Energy Star Compliant:
No
Height:
34 in
Installation Type:
Built-in
NSF Certified:
No
Number of Cycles:
3
Number of Settings:
12
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Width:
23-3/4 in