This product requires certification to purchase.

1.7 cu. ft. 950 W Recirculating Over the Range Microwave in Black

You last purchased this on
 
GE Profile™

1.7 cu. ft. 950 W Recirculating Over the Range Microwave in Black

  • Fast #
  • Part #GPVM9179DRBB
  • Item #9836176
  • Manufacturer Part #PVM9179DRBB
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Profile™

1.7 cu. ft. 950 W Recirculating Over the Range Microwave in Black

  • Fast #
  • Part #GPVM9179DRBB
  • Item #9836176
  • Manufacturer Part #PVM9179DRBB
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Air fry: Achieve crispy, never greasy, fried food results in your oven without the oil
  • 1.7 cu. ft. capacity: 950 watts (IEC-705 test procedure)
  • Fast cook: Convection and microwave cooking combine to deliver fast oven-quality results
  • Sensor cooking controls: Automatically adjusts time and power for delicious cooking results
  • Chef connect: Three options with a single touch. For instant convenience, choose when to automatically sync clocks and the range elements with the microwave's surface light and vent
  • Stainless steel interior: Make cleaning spills and splatters a snap
  • Convection rack: Achieve golden-brown results with a specially designed rack that allows air to circulate around foods for even heat distribution during convection cooking
  • Removable oven rack: Full-width cooking rack allows for multi-level cooking simultaneously, allowing you to cook large quantities of your family’s favorites
  • My cycle: Create a custom cook time setting, and with one touch, cook your favorite dish just the way you like
  • Convection cooking: Choose this setting when baking or browning is desired
  • Requires Certification

Specifications

AMP:
14.5, 15
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Capacity:
1.7 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Dial
Depth:
17-1/4 in
Fan Speeds:
3
Filter Type:
Charcoal
Height:
16-5/16 in
Interior Light:
Yes
Microwave Type:
Over the Range
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Watts:
1700 W
Width:
29-7/8 in