15 in. 26 lb Built In Smart Ice Maker -Panel Ready
15 in. 26 lb Built In Smart Ice Maker -Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Nugget Ice
- Built-In WiFi, Powered by SmartHQ App
- Integrated Water Filtration
- Clear Storage Bin
- LED Interior Lighting
- Soft Touch Ice Scoop
Recommended Accessories
Specifications
- A2L Compatible:
- No
- AMP:
- 4.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 26 lb
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 22-3/4 in
- Height:
- 34-1/8 in
- Installation Type:
- Built-in, Freestanding
- Refrigerant:
- R-600A
- Shape:
- Nugget
- UL Listed:
- Yes
- Volts:
- 110V
- Width:
- 14-7/8 in