1700W 1.2 cu. ft. Recirculating Over the Range Microwave in Stainless Steel
1700W 1.2 cu. ft. Recirculating Over the Range Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This low profile microwave fits over the range in the same space as a regular under cabinet hood, leaving plenty of countertop space
- Enjoy an easy-to-clean, sleek appearance thanks to this OTR microwave with bottom controls and an integrated handle
- Heat up foods with ease in this 1000-watt mid-sized microwave
- Efficiently remove smoke, steam and odors from your kitchen air with a 400-CFM, two-speed venting system
- Automatically adjust the time and power for perfect heating results with this sensor cooking OTR microwave
- Use this microwave with LED cooktop lighting to fully illuminate the entire stovetop surface with conveniently bright lighting
- This microwave with melt function allows for worry-free melting of butter, caramel, chocolate and marshmallows for easy, delicious desserts
- Have complete control over this microwave turntable with flexible options that switch the turntable on and off
- Enjoy the flexibility of both weight and time microwave defrosting options. Simply enter the weight of food for an automated defrosting time and power level or manually enter your desired time and power level
Specifications
- AMP:
- 14.5, 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Capacity:
- 1.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 18-5/8 in
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Height:
- 10-5/16 in
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 1700 W
- Width:
- 29-7/8 in