1700W 1.7 cu. ft. Recirculating Over the Range Microwave in White
1700W 1.7 cu. ft. Recirculating Over the Range Microwave in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Air fry: Achieve crispy, never greasy, fried food results in your oven without the oil
- 1.7 cu. ft. capacity: 950 watts (IEC-705 test procedure)
- Fast cook: Convection and microwave cooking combine to deliver fast oven-quality results
- Sensor cooking controls: Automatically adjusts time and power for delicious cooking results
- Chef connect: Three options with a single touch. For instant convenience, choose when to automatically sync clocks and the range elements with the microwave's surface light and vent
- Stainless steel interior: Make cleaning spills and splatters a snap
- Convection rack: Achieve golden-brown results with a specially designed rack that allows air to circulate around foods for even heat distribution during convection cooking
- Removable oven rack: Full-width cooking rack allows for multi-level cooking simultaneously, allowing you to cook large quantities of your family’s favorites
- My cycle: Create a custom cook time setting, and with one touch, cook your favorite dish just the way you like
- Convection cooking: Choose this setting when baking or browning is desired
Specifications
- ADA Compliant:
- No
- AMP:
- 14.5, 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Dial
- Depth:
- 17-1/4 in
- Fan Speeds:
- 3
- Filter Type:
- Charcoal
- Height:
- 16-5/16 in
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 1700 W
- Width:
- 29-7/8 in