2.1 cu. ft. 1050 W External Over-the-Range Microwave in Stainless Steel
2.1 cu. ft. 1050 W External Over-the-Range Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sensor cooking controls automatically adjusts time and power
- Bottom control with integrated handle
- Upfront charcoal filter with indicator light
- Features 3-speed, 400 CFM venting system
- Includes "add 30 seconds" button
- Turntable on/off control
- Chef connect
- Capacity: 2.1 cu ft
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Capacity:
- 2.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 16-5/32 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Charcoal
- Height:
- 17-5/16 in
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1050 W
- Width:
- 29-15/16 in