2.2 cu. ft. 1200 W Countertop Microwave in Stainless Steel
This product has been replaced by
Manufacturer Part #GCSH22U1WSS
2.2 cu. ft. 1200 W Countertop Microwave in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Sensor cooking controls automatically adjusts time and power
- Inverter defrost technology
- Warming oven
- Extra-large 16" turntable rotates food throughout the cycle and accommodates large cookware
- Control lockout helps prevent accidental activation
- Watts: 1200
- Capacity: 2.2 cu ft
Specifications
- ADA Compliant:
- No
- AMP:
- 13.9
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 19-1/2 in
- Energy Star Compliant:
- No
- Height:
- 13-3/4 in
- Microwave Type:
- Countertop
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 24 in