22-3/4 x 34-7/8 in. 26 lb. Ice Maker
22-3/4 x 34-7/8 in. 26 lb. Ice Maker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Clear ice
- Integrated water filtration
- Built-in Wi-Fi, powered by smartHQ app
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 4.5
- Capacity:
- 26 lb
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 22-3/4 in
- Energy Star Compliant:
- No
- Height:
- 34-7/8 in
- Installation Type:
- Built-in, Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- Volts:
- 110V
- Width:
- 14-7/8 in