23-1/2 in. 5.1 cu. ft. Beverage Center
23-1/2 in. 5.1 cu. ft. Beverage Center
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The modern design on this beverage center features a sleek handle and glass door with stainless trim that will integrate into your kitchen beautifully
- Easily flip the four reversible flex shelves to accommodate different types of beverages
- Use the wooden side to hold wine bottles in place, and the glass side for cans of beer, soda and more
- This shelf can be angled, giving you the option to store your wine bottles on their side or display them with the labels showing so you can find the one you want in no time
- Recessed LED interior lighting helps you locate items quickly and easily
- This beverage center can be built-in so it fits flush with your cabinetry
- This beverage center can be freestanding
- This large capacity beverage center gives you extra space to store your favorite beverages and more
- Upfront digital temperature controls are easy to access and let you store items anywhere between 38 and 61°F
- This stainless steel handle has a clean, classic look that will complement your kitchen
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 24-5/8 in
- Energy Star Compliant:
- No
- Height:
- 33-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Glass, Wood, Steel
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers, Compact
- Smart Home Enabled:
- No
- Temperature Range:
- 38 to 61 Deg F
- Volts:
- 120V
- Weight:
- 113 lb
- Width:
- 23-1/2 in