This product requires certification to purchase.

23-3/4 in. 16 Place Settings Dishwasher in Fingerprint Resistant Stainless Steel

This product has been replaced by

No image available
GE Profile™ 23-3/4 in. Smart Dishwasher (39 dBA) in Fingerprint Resistant Stanless
Manufacturer Part #PDT795SYVFS
You last purchased this on
 
GE Profile™

23-3/4 in. 16 Place Settings Dishwasher in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #GPDT785SYNFS
  • Item #8026754
  • Manufacturer Part #PDT785SYNFS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
GE Profile™ 23-3/4 in. Smart Dishwasher (39 dBA) in Fingerprint Resistant Stanless
Manufacturer Part #PDT795SYVFS
GE Profile™

23-3/4 in. 16 Place Settings Dishwasher in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #GPDT785SYNFS
  • Item #8026754
  • Manufacturer Part #PDT785SYNFS
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
16 Place Settings
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Touchpad
Decibel Rating (dB):
39 dB
Depth:
24 in
Energy Star Compliant:
Yes
Handle Material:
Stainless Steel
Handle Type:
Round
Height:
34 in
Installation Type:
Built-in
NSF Certified:
Yes
Number of Cycles:
5
Number of Settings:
16
Power Source:
Electric
Smart Home Enabled:
Yes
Volts:
120V
Watts:
1200 W
Width:
23-3/4 in