27-7/8 in. 5.0 cu. ft. 12-Cycle 7-Setting Top Load Washer in White
27-7/8 in. 5.0 cu. ft. 12-Cycle 7-Setting Top Load Washer in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Smarter wash echnology - adaptive smart echnology enables optimization of cleaning power and fabric care within each cycle
- Microban® antimicrobial technology - antimicrobial protection is built into key washer components to help prevent odor-causing bacteria in areas like the tub, dispenser drawer and drain hose
- Smart Flex Dispense® - dedicated dispensers for detergent, detergent packs like Tide PODS™, fabric softener, and other common additives delivering faster activation and optimal cleaning performance
- Tangle control - intelligent technology adapts the wash action to minimize tangled loads
- 10-year limited warranty - enjoy peace of mind knowing your washer is backed by a 10-year limited warranty
- Easier access capacity - enjoy large capacity while being able to easily reach the bottom of the washer
- Smart Features powered by SmartHQ™ - ensure your washer always has the latest features, including extra cycles for active wear and casuals, customized stain removal technology, and more, all enabled by SmartHQ™
- Built-In Wi-Fi powered by SmartHQ™ - easily start, stop, and monitor your laundry from anywhere, and receive real-time notifications and updates with your smartphone, tablet, or voice assistant
- Sanitize with oxi - remove 99% of bacteria in your laundry thanks to a dedicated cycle that uses an Oxi additive to boost your detergent's cleaning power
- Quick wash - enjoy great wash performance in under 24 minutes
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.0 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 28 in
- Energy Star Compliant:
- Yes
- Height:
- 43-7/8 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 12
- Number of Settings:
- 12
- Number of Water Levels:
- 1
- Power Source:
- Electric
- RPM:
- 800
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT, Sonos
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 162 lb
- Width:
- 27-7/8 in
- Wireless Communication:
- Wi-Fi