27-7/8 in. 5.4 cu. Ft. 10A Top Load Washer in Diamond Grey
27-7/8 in. 5.4 cu. Ft. 10A Top Load Washer in Diamond Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Smart wash & smart rinse
- Enhanced smarter wash technology
- Smart flex dispense
- Power pre-wash
- Microban® antimicrobial technology
- Quiet wash with dBT
- Tangle control
- 10-year limited warranty
- Easier access capacity
- Smart features powered by SmartHQ™
-
Green
Specifications
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.4 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Diamond Grey
- Control Type:
- Digital Touch/Knobs
- Depth:
- 28 in
- Energy Star Compliant:
- Yes
- Height:
- 43-7/8 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 13
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- RPM:
- 800
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT, SmartHQ™, Sonos
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Weight:
- 165 lb
- Width:
- 27-7/8 in
- Wireless Communication - FEI:
- Wi-Fi