This product requires certification to purchase.

27-7/8 x 58-1/4 x 28-3/16 in. 10A 4.9 cu. ft. 12 Setting Electric Top Load Washer in White on White

You last purchased this on
 
GE Profile™

27-7/8 x 58-1/4 x 28-3/16 in. 10A 4.9 cu. ft. 12 Setting Electric Top Load Washer in White on White

  • Fast #
  • Part #GPTW605BSRWS
  • Item #9633183
  • Manufacturer Part #PTW605BSRWS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Profile™

27-7/8 x 58-1/4 x 28-3/16 in. 10A 4.9 cu. ft. 12 Setting Electric Top Load Washer in White on White

  • Fast #
  • Part #GPTW605BSRWS
  • Item #9633183
  • Manufacturer Part #PTW605BSRWS
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White on White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Smarter wash echnology - adaptive smart echnology enables optimization of cleaning power and fabric care within each cycle
  • Microban® antimicrobial technology - antimicrobial protection is built into key washer components to help prevent odor-causing bacteria in areas like the tub, dispenser drawer and drain hose
  • Smart Flex Dispense® - dedicated dispensers for detergent, detergent packs like Tide PODS™, fabric softener, and other common additives delivering faster activation and optimal cleaning performance
  • Tangle control - intelligent technology adapts the wash action to minimize tangled loads
  • 10-year limited warranty - enjoy peace of mind knowing your washer is backed by a 10-year limited warranty
  • Easier access capacity - enjoy large capacity while being able to easily reach the bottom of the washer
  • Smart Features powered by SmartHQ™ - ensure your washer always has the latest features, including extra cycles for active wear and casuals, customized stain removal technology, and more, all enabled by SmartHQ™
  • Built-In Wi-Fi powered by SmartHQ™ - easily start, stop, and monitor your laundry from anywhere, and receive real-time notifications and updates with your smartphone, tablet, or voice assistant
  • Sanitize with oxi - remove 99% of bacteria in your laundry thanks to a dedicated cycle that uses an Oxi additive to boost your detergent's cleaning power
  • Quick wash - enjoy great wash performance in under 24 minutes
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
10
CEC Compliant:
For Sale in CA
Capacity:
4.9 cu ft
Color Finish Category:
Whites
Color Finish Name:
White on White
Control Type:
Electronic
Depth:
28-3/16 in
Energy Star Compliant:
Yes
Height:
58-1/4 in
Interior Light:
No
Material:
Stainless Steel
Number of Cycles:
12
Number of Settings:
12
Power Source:
Electric
RPM:
800
Smart Home Compatibility:
Amazon Alexa, Google Assistant, Google Home, IFTTT, Sonos
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
120V
Weight:
162 lb
Width:
27-7/8 in
Wireless Communication:
Wi-Fi