This product requires certification to purchase.

29-3/4 in. 10 cu. ft. 40A Swing Door Wall Mount Double Oven in Stainless Steel with Brushed Stainless

You last purchased this on
 
GE Profile™

29-3/4 in. 10 cu. ft. 40A Swing Door Wall Mount Double Oven in Stainless Steel with Brushed Stainless

  • Fast #
  • Part #GPTD700LSNSS
  • Item #7759332
  • Manufacturer Part #PTD700LSNSS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Profile™

29-3/4 in. 10 cu. ft. 40A Swing Door Wall Mount Double Oven in Stainless Steel with Brushed Stainless

  • Fast #
  • Part #GPTD700LSNSS
  • Item #7759332
  • Manufacturer Part #PTD700LSNSS
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel/Brushed Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Built-in Wi-Fi, powered by SmartHQ app
  • GE profile Connect + ensure your oven always has the latest features, like new air fry modes, with downloadable software upgrades
  • Swing door
  • Precision cooking modes
  • No preheat air fry
  • Brilliant touch 7" display
  • True European convection with direct air
  • Easy-glide, never-scrub rack
  • Self-clean with steam clean
  • Requires Certification

Specifications

AMP:
40
Capacity:
10 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Brushed Stainless
Control Type:
Touch
Depth:
26-3/4 in
Door Style:
Swing Door
Height:
53 in
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
Halogen
Number of Lights:
2
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT, Innit, Sonos
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
208/240V
Watts:
4300 W
Width:
29-3/4 in
Wireless Communication - FEI:
Wi-Fi