29-3/4 in. 10 cu. ft. 40A Swing Door Wall Mount Double Oven in Stainless Steel with Brushed Stainless
29-3/4 in. 10 cu. ft. 40A Swing Door Wall Mount Double Oven in Stainless Steel with Brushed Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Built-in Wi-Fi, powered by SmartHQ app
- GE profile Connect + ensure your oven always has the latest features, like new air fry modes, with downloadable software upgrades
- Swing door
- Precision cooking modes
- No preheat air fry
- Brilliant touch 7" display
- True European convection with direct air
- Easy-glide, never-scrub rack
- Self-clean with steam clean
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 10 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Brushed Stainless
- Control Type:
- Touch
- Depth:
- 26-3/4 in
- Door Style:
- Swing Door
- Height:
- 53 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT, Innit, Sonos
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 4300 W
- Width:
- 29-3/4 in
- Wireless Communication - FEI:
- Wi-Fi