29-3/4 in. Trim Kit in Black/Stainless Steel
29-3/4 in. Trim Kit in Black/Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- PEB7227ANDD Built-in Sensor Microwave Oven
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Stainless Steel
- Height:
- 18-7/8 in
- Material:
- Painted Metal
- Product Type:
- Trim Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 29-3/4 in