This product requires certification to purchase.

30 in. 4 Burner Induction Cooktop in Black/Stainless Steel

You last purchased this on
 
GE Profile™

30 in. 4 Burner Induction Cooktop in Black/Stainless Steel

  • Fast #
  • Part #GPHP9030STSS
  • Item #10030029
  • Manufacturer Part #PHP9030STSS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Profile™

30 in. 4 Burner Induction Cooktop in Black/Stainless Steel

  • Fast #
  • Part #GPHP9030STSS
  • Item #10030029
  • Manufacturer Part #PHP9030STSS
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Maximum responsiveness
  • 19 heat settings using induction technology and glide touch controls allows burners to quickly adjust and respond, giving you maximum control
  • Boil water faster thanks to induction elements that immediately heat your pan, not the cooktop surface
  • Set your burner to an exact degree, not just high, medium or low, with precision temperature control
  • Using a smart pan, the cooktop maintains a specific temperature - from 100 to 500°
  • Perfect for sauces, candies and frying
  • Connect a smart pan to your cooktop and your burners will adjust time and temperature based on a video-guided recipe in the app
  • Choose from thousands of recipes and get perfectly cooked food - from pork chops to pancakes
  • A smooth glass surface makes cleaning up messes simpler than ever on this easy clean induction cooktop
  • Stay worry-free with this induction cooktop that automatically detects your cookware, so when it's removed the burner automatically switches off
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
32.1, 33.2, 40
Burner Type:
Induction
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
21-1/2 in
Height:
3-1/4 in
Material:
Ceramic Glass
Number of Burners:
4
Power Source:
Electric
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
240/208V
Watts:
7700 W
Width:
29-7/8 in
Wireless Communication:
Bluetooth/Wi-Fi