30 in. 4 Burner Induction Cooktop in Black
30 in. 4 Burner Induction Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Maximum responsiveness
- 19 heat settings using induction technology and glide touch controls allows burners to quickly adjust and respond, giving you maximum control
- Boil water faster thanks to induction elements that immediately heat your pan, not the cooktop surface
- Set your burner to an exact degree, not just high, medium or low, with precision temperature control
- Using a smart pan, the cooktop maintains a specific temperature - from 100 to 500°
- Perfect for sauces, candies and frying
- Connect a smart pan to your cooktop and your burners will adjust time and temperature based on a video-guided recipe in the app
- Choose from thousands of recipes and get perfectly cooked food - from pork chops to pancakes
- A smooth glass surface makes cleaning up messes simpler than ever on this easy clean induction cooktop
- Stay worry-free with this induction cooktop that automatically detects your cookware, so when it's removed the burner automatically switches off
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 32.1, 33.2, 40
- Burner Type:
- Induction
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 21-3/8 in
- Height:
- 3-1/4 in
- Material:
- Ceramic Glass
- Number of Burners:
- 4
- Power Source:
- Electric
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 240/208V
- Watts:
- 7700 W
- Width:
- 29-3/4 in
- Wireless Communication:
- Bluetooth/Wi-Fi