30 in. 4 Burner Radiant Electric Cooktop in Black
30 in. 4 Burner Radiant Electric Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Power boil on dual-ring element
- Cook faster with a variety of different pan sizes on this powerful rapid boil electric cooktop with a 3,100-watt flexible element
- Set your burner to an exact degree, not just high, medium or low, with precision temperature control
- Using a smart pan, the cooktop maintains a specific temperature - from 100 to 500°
- Perfect for sauces, candies and frying
- Connect a smart pan to your cooktop and your burners will adjust time and temperature based on a video-guided recipe in the app
- Choose from thousands of recipes and get perfectly cooked food - from pork chops to pancakes
- Choose from 11 different heat settings with one easy swipe for total heat control
- A smooth glass surface and glide touch controls makes cleaning up messes simpler than ever on this easy clean electric cooktop
- Connect and control two cooktop burners as one to create a bigger cooking surface for pans such as griddles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 26.9, 30.8, 30, 40
- Burner Type:
- Radiant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 21-1/2 in
- Height:
- 3-1/4 in
- Material:
- Ceramic Glass
- Number of Burners:
- 4
- Power Source:
- Electric
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 7400 W
- Width:
- 29-7/8 in
- Wireless Communication:
- Bluetooth/Wi-Fi