30 in. Electric Downdraft Cooktop in Black
Profile™ 30 in. Electric Downdraft Cooktop in Black
Product Details
Product Details
- Powerful downdraft exhaust system effectively pulls smoke and steam out of the kitchen
- Ceramic-glass cooktop for quick and easy cleanup
- Ribbon heating elements provides consistent heat and glass surface provide fast, even heating
- Bridge element combines cooking elements into one cooking area
- The 6"/9" PowerBoil™ element produces a rapid, powerful heat
Specifications
- AMP:
- 40
- Burner Type:
- Smoothtop
- Collection:
- Profile™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black on Black
- Depth:
- 22-7/16 in
- Height:
- 2-3/16 in
- Material:
- Ceramic Glass
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 208/240V
- Width:
- 30 in