36-1/2 x 30 in. 5.6 cu. ft. 50500 BTU 5-Burner Gas Sealed Slide-In Range in Fingerprint Resistant Stainless Steel
36-1/2 x 30 in. 5.6 cu. ft. 50500 BTU 5-Burner Gas Sealed Slide-In Range in Fingerprint Resistant Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- No preheat air fry - with this air fryer right in the oven, you can cook healthier, crispier versions of your favorite foods
- There's no preheat required and it shortens the cook time because every minute counts
- Built-in Wi-Fi - this smart oven features built-in Wi-Fi so you can control oven functions with the SmartHQ app on your smart device
- Fingerprint resistant stainless - a stainless finish that makes it easy to keep your appliances free of smudges and prints
- Edge-to-edge cooktop - continuous, edge-to-edge cooktop give you a large cooking space and can handle any cookware
- Tri-ring burner - a versatile burner offers three different-sized flame rings on a single burner element, so it's like having three burners in one
- Reversible grill and griddle - this extra-large, reversible griddle and grill combination lets you enjoy the best in cooking versatility
- Dual purpose center burner - this flexible gas cooktop burner lets you choose between round and oval burner shapes
- Backlit glass touch controls - backlit touch controls give this oven a high-tech look with a display that disappears when not in use and reappears when touched
- Power boil burner - this 18,000-BTU power boil element produces intense heat to boil water fast
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 50500
- Burner Type:
- Sealed
- Capacity:
- 5.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touch
- Depth:
- 29-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 36-1/2 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 50.5
- Material:
- Cast Iron
- Number of Burners:
- 5
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Digiorno, Google Assistant, IFTTT, Innit, Sonos
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Weight:
- 224 lb
- Width:
- 30 in
- Wireless Communication:
- Wi-Fi