36 in. 5 Burner Radiant Cooktop in Black/Stainless Steel
36 in. 5 Burner Radiant Cooktop in Black/Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Power boil on tri - and dual-ring elements
- This cooktop has a 3,000W tri-ring element and a 2,400 W dual-ring element that allow for different pan sizes to be used for rapid boiling
- Set your burner to an exact degree, not just high, medium or low, with precision temperature control
- Using a smart pan, the cooktop maintains a specific temperature - from 100 to 500°
- Perfect for sauces, candies and frying
- Connect a smart pan to your cooktop and your burners will adjust time and temperature based on a video-guided recipe in the app
- Choose from thousands of recipes and get perfectly cooked food - from pork chops to pancakes
- Choose from 11 different heat settings with one easy swipe for total heat control
- A smooth glass surface and glide touch controls makes cleaning up messes simpler than ever on this easy clean electric cooktop
- Connect and control two cooktop burners as one to create a bigger cooking surface for pans such as griddles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 35.1, 40.4, 40, 50
- Burner Type:
- Radiant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 20-3/8 in
- Height:
- 3-3/8 in
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691912439
- Volts:
- 240V
- Watts:
- 9700 W
- Width:
- 36-1/4 in
- Wireless Communication:
- Bluetooth/Wi-Fi