This product requires certification to purchase.

36 in. Wall Mount Chimney Range Hood in Stainless Steel

You last purchased this on
 
GE Profile™

36 in. Wall Mount Chimney Range Hood in Stainless Steel

  • Fast #
  • Part #GUVW7361SWSS
  • Item #10112423
  • Manufacturer Part #UVW7361SWSS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Profile™

36 in. Wall Mount Chimney Range Hood in Stainless Steel

  • Fast #
  • Part #GUVW7361SWSS
  • Item #10112423
  • Manufacturer Part #UVW7361SWSS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 420-CFM venting system helps effectively remove smoke, grease, odors and moisture
  • Push-button controls Are easy to see and easy to use
  • Variable speed fan control helps draw smoke, grease, odors and moisture out of the kitchen air
  • Vertical exhaust from the top of the hood
  • LED cooktop lights Illuminates the cooking surface
  • Night light Soft light at night
  • Dishwasher-safe filter Filters grease and is dishwasher-safe
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
4.4, 15
CEC Compliant:
For Sale in CA
CFM:
420 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
19-3/4 in
Duct Size:
8 in
Fan Speeds:
4
Filter Type:
Mesh
Height:
3-1/8 in
Hood Vent Type:
Convertible
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Sones:
8.5
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Weight:
68 lb
Width:
35-7/8 in