This product requires certification to purchase.

36 in. Wall Mount Pyramid Chimney Range Hood in Fingerprint Resistant Black Stainless

You last purchased this on
 
GE®

Profile™ 36 in. Wall Mount Pyramid Chimney Range Hood in Fingerprint Resistant Black Stainless

  • Fast #
  • Part #GJVW5361BJTS
  • Item #7387334
  • Manufacturer Part #JVW5361BJTS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

Profile™ 36 in. Wall Mount Pyramid Chimney Range Hood in Fingerprint Resistant Black Stainless

  • Fast #
  • Part #GJVW5361BJTS
  • Item #7387334
  • Manufacturer Part #JVW5361BJTS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.5
Application:
Kitchen
CEC Compliant:
For Sale in CA
CFM:
350 ft3/min
Collection:
Profile™
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Control Type:
Digital
Depth:
18-1/2 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Charcoal
Height:
9-7/8 in
Hood Vent Type:
Chimney
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
Halogen
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sones:
6.6
UL Listed:
No
Vent Duct Shape:
Round
Volts:
120V
Weight:
46 lb
Width:
36 in