36 x 7 x 7 x 3-1/4 x 10 in. Downdraft Hood in Stainless Steel
36 x 7 x 7 x 3-1/4 x 10 in. Downdraft Hood in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 500 CFM exhaust fan
- Adjustable fan speed
- Kitchen exhaust fan filters
- Dimensions: 7 H x 36 W x 7 D
- Aluminum mesh filters
- Hidden design
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 500 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 7 in
- Duct Size:
- 3-1/4 in x 10 in
- Filter Type:
- Mesh
- Height:
- 7 in
- Hood Vent Type:
- Downdraft
- Material:
- Stainless Steel
- Product Type:
- Hood
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in