5 Burner Induction Cooktop in Stainless Steel
5 Burner Induction Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Five induction elements
- Digital touch controls
- Power boil (11" 3,700-watt induction element)
- Dimensions: 4 5/8 H x 36 1/8 W x 20 1/2 D
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 50
- Burner Type:
- Induction
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 20-1/2 in
- Energy Star Compliant:
- No
- Height:
- 4-5/8 in
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 3700 W
- Width:
- 36-1/8 in