610 CFM Insert in Stainless Steel
610 CFM Insert in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Adjustable cfm blower
- Triple LED dimmable lighting
- Premium baffle stainless steel filters
- Dimensions: 12 H x 28-3/8 W x 19-1/4 D
- Electronic backlit controls
- Chef connect
- Remote control included
- Four-speed fan control
Specifications
- ADA Compliant:
- No
- AMP:
- 2.9
- Application:
- Kitchen
- CEC Compliant:
- For Sale in CA
- CFM:
- 610 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Backlit
- Depth:
- 19-1/4 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Charcoal
- Height:
- 12 in
- Hood Vent Type:
- Under Cabinet
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 3
- Product Type:
- Hood Insert
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sones:
- 9.5
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 28-3/8 in