7.4 cu. ft. 27 x 31 in. 208/240V Electric Dryer in White
7.4 cu. ft. 27 x 31 in. 208/240V Electric Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Washer link - wirelessly connects the washer to the dryer, enabling the dryer to automatically set the optimal settings based on the load that was just washed
- Wrinkle care - prevents wrinkles by extending the tumble without heat
- Sensor dry - innovative dual thermistor technology continually monitors temperature and moisture to prevent over-drying and protect your laundry
- Sanitize cycle - reduces 99.8% of bacteria found in laundry
- Check vent notification - receive a notification when the dryer vent needs to be cleaned, ensuring safe operation and optimal drying performance
- 120 ft. venting - innovative 120 ft. venting enables optimal airflow, enhanced drying ability and flexible installation
- Built-in Wi-Fi powered by SmartHQ™ - start, stop and monitor your laundry from anywhere while receiving real-time notifications and updates
- Download additional cycles - leverage the power of SmartHQ™ technology to download additional cycles, such as warm up, active wear and casual
- My cycle - streamline your laundry process by saving your favorite dryer settings for future use
- Quick dry - quickly dries a variety of loads for families on the go
-
Green
Specifications
- AMP:
- 22, 24, 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 31 in
- Energy Star Compliant:
- Yes
- Height:
- 43-7/8 in
- Interior Light:
- Yes
- Number of Cycles:
- 13
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT, Sonos
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 5600 W
- Weight:
- 105 lb
- Width:
- 27 in
- Wireless Communication:
- Wi-Fi