7.4 cu. ft. 27 x 31 in. 208/240V Electric Dryer in White
7.4 cu. ft. 27 x 31 in. 208/240V Electric Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Steam - Refresh small loads and dewrinkle larger loads with the power of steam
- Tangle control - intelligent technology adapts the drum movements to minimize tangled loads and provide even drying
- Washer link - wirelessly connects the washer to the dryer, enabling the dryer to automatically set the optimal settings based on the load that was just washed
- Reduce static - prevent static cling with a gentle mist near the end of the cycle
- Smart features powered by SmartHQ™ - ensure your dryer always has the latest features, including extra cycles for active wear and casuals
- Plus, easily control and monitor your laundry from anywhere, receive remote status notifications and more
- Sensor dry - innovative dual thermistor technology continually monitors temperature and moisture to prevent over-drying and protect your laundry
- Sanitize cycle - reduces 99.8% of bacteria found in laundry
- Check vent notification - receive a notification when the dryer vent needs to be cleaned, ensuring safe operation and optimal drying performance
- 120 ft. venting - innovative 120 ft. venting enables optimal airflow, enhanced drying ability and flexible installation
-
Green
Specifications
- AMP:
- 22, 24, 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 31 in
- Energy Star Compliant:
- Yes
- Height:
- 43-7/8 in
- Interior Light:
- Yes
- Number of Cycles:
- 11
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT, Sonos
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691880943
- Volts:
- 208/240V
- Watts:
- 5600 W
- Weight:
- 116 lb
- Width:
- 27 in
- Wireless Communication:
- Wi-Fi