*CVR* GE *PROFIL *ADVANT WALL OVE
This product has been replaced by
Manufacturer Part #UXB903SNSS
Advantium® *CVR* GE *PROFIL *ADVANT WALL OVE
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- General Electric Appliances PSB2201NSS Wall Oven
- Collection:
- Advantium®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 17-1/4 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 21 in