Profile™
Package Quantity Info:
Each: 1 Pallet: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features 200 CFM venting system
- Convertible venting offers vented or non-vented installation options
- Vertical and rear exhaust
- Variable 3-speed fan control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 200 ft3/min
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rocker Switch
- Depth:
- 17-1/2 in
- Duct Size:
- 7 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Charcoal
- Height:
- 5-1/2 in
- Hood Vent Type:
- Convertible
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sones:
- 6
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Weight:
- 17 lb
- Width:
- 29-7/8 in