17-1/2 in. 38 lb. Nugget Ice Maker in Black Stainless
Opal 17-1/2 in. 38 lb. Nugget Ice Maker in Black Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rapid production
- Opal nugget ice, the good ice
- 24 pounds of ice per day
- Built-in Wi-Fi and voice control
- Water tank
- Batch made ice
- Fresh and filtered ice
- LED display screen
- Deep cleaning solutions
- How to set up your GE profile opal ice maker
-
Green
Specifications
- AMP:
- 2.5
- Capacity:
- 38 lb
- Collection:
- Opal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Depth:
- 17-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 16-1/2 in
- Installation Type:
- Countertop
- Power Source:
- Electric
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM
- Shape:
- Nugget
- Volts:
- 120V
- Width:
- 13-43/100 in