This product requires certification to purchase.

48 x 48 in. Backsplash with Shelf in Stainless Steel

You last purchased this on
 
GE Profile™

Professional Series 48 x 48 in. Backsplash with Shelf in Stainless Steel

  • Fast #
  • Part #GUXADJB48PSS
  • Item #7387134
  • Manufacturer Part #UXADJB48PSS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Profile™

Professional Series 48 x 48 in. Backsplash with Shelf in Stainless Steel

  • Fast #
  • Part #GUXADJB48PSS
  • Item #7387134
  • Manufacturer Part #UXADJB48PSS
4 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable stainless steel construction
  • Protects walls from splatters
  • Warming shelf is ideal for keeping foods at serving temperatures
  • Can be paired with a Café 48” hood for a true professional look
  • Requires Certification

Documents


Specifications

Collection:
Professional Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
36 in
Length:
48 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
48 in