This product requires certification to purchase.

36 x 36 in. Backsplash with Shelf in Stainless Steel

You last purchased this on
 
GE Profile™

Professional Series 36 x 36 in. Backsplash with Shelf in Stainless Steel

  • Fast #
  • Part #GUXADJB36PSS
  • Item #7387274
  • Manufacturer Part #UXADJB36PSS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Profile™

Professional Series 36 x 36 in. Backsplash with Shelf in Stainless Steel

  • Fast #
  • Part #GUXADJB36PSS
  • Item #7387274
  • Manufacturer Part #UXADJB36PSS
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 36" Professional 30"-36" Adjustable Height Backsplash with Shelf
  • Requires Certification

Documents


Specifications

Collection:
Professional Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
36 in
Length:
36 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
36 in