1.1 cu. ft. 800 W Countertop Microwave in White on White
This product has been replaced by
Manufacturer Part #PCHK11S1WWW
Profile™ 1.1 cu. ft. 800 W Countertop Microwave in White on White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Sensor cooking controls automatically adjusts time and power
- Built-in capable microwave
- Optional hanging kit frees up counter space
- Weight and time defrost
- Control lockout helps prevent accidental activation
- Includes "add 30 seconds" button
- Minute timer helps keep you on track
- Watts: 800
- Capacity: 1.1 cu ft
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 11.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.1 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touch
- Depth:
- 12-7/8 in
- Energy Star Compliant:
- No
- Height:
- 12-1/8 in
- Interior Light:
- Yes
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 800 W
- Width:
- 24 in
- Wireless Communication - FEI:
- Wi-Fi