1.5 cu. ft. 1000 W Countertop Microwave in Stainless Steel
Profile™ 1.5 cu. ft. 1000 W Countertop Microwave in Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1.5 cu. ft. capacity
- Warming oven
- Recessed turntable
- Convection cooking
- Sensor cooking controls
- Built-in capable microwave
- Convection rack
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 13
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.5 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 20 in
- Energy Star Compliant:
- No
- Height:
- 13 in
- Interior Light:
- No
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 21-3/4 in