This product requires certification to purchase.

14 in. 2.2 cu. ft. 1100 W Built-In Microwave

You last purchased this on
 
GE Profile™

Profile™ 14 in. 2.2 cu. ft. 1100 W Built-In Microwave

  • Fast #
  • Part #GPEB7227DLBB
  • Item #7387295
  • Manufacturer Part #PEB7227DLBB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Profile™

Profile™ 14 in. 2.2 cu. ft. 1100 W Built-In Microwave

  • Fast #
  • Part #GPEB7227DLBB
  • Item #7387295
  • Manufacturer Part #PEB7227DLBB
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
13.9
CEC Compliant:
For Sale in CA
Capacity:
2.2 cu ft
Collection:
Profile™
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touch
Depth:
18-1/2 in
Energy Star Compliant:
No
Height:
13-1/2 in
Installation Type:
Built-in
Interior Light:
No
Microwave Type:
Built-in
Number of Settings:
10
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
120V
Watts:
1650 W
Width:
24 in