27-7/8 in. 5.0 cu. ft. 12-Cycle 7-Setting Top Load Washer in Diamond Grey
Profile™ 27-7/8 in. 5.0 cu. ft. 12-Cycle 7-Setting Top Load Washer in Diamond Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Smarter wash technology: Adaptive smart technology enables optimization of cleaning power and fabric care within each cycle
- Microban® antimicrobial technology: Antimicrobial protection is built into key washer components to help prevent odor-causing bacteria in areas like the tub, dispenser drawer and drain hose
- Smart FlexDispense®: Dedicated dispensers for detergent, detergent packs like Tide PODS™, fabric softener, and other common additives delivering faster activation and optimal cleaning performance
- Tangle control: Intelligent technology adapts the wash action to minimize tangled loads
- 10-year limited warranty: Enjoy peace of mind knowing your washer is backed by a 10-year limited warranty
- Easier access capacity: Enjoy large capacity while being able to easily reach the bottom of the washer
- Quick wash: Enjoy great wash performance in under 24 minutes
- Energy Star® qualified: Meets or exceeds federal guidelines for energy efficiency for year-round energy and money savings
- Deep fill: Enjoy total control and customization of your water levels with just the touch of a button to add just a little extra water or fill the tub
- Sanitize with Oxi – remove 99% of bacteria in your laundry thanks to a dedicated cycle that uses an Oxi additive to boost your detergent's cleaning power
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10, 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.0 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Greys
- Color Finish Name:
- Diamond Grey
- Depth:
- 28 in
- Energy Star Compliant:
- Yes
- Height:
- 46 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 12
- Number of Settings:
- 7
- Number of Water Levels:
- 3
- Power Source:
- Electric
- RPM:
- 800
- Smart Home Compatibility:
- SmartHQ™
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 162 lb
- Width:
- 27-7/8 in
- Wireless Communication - FEI:
- Wi-Fi