27-7/8 x 46 x 28-3/16 in. 10A 5.3 cu. ft. Top Load Washer in Royal Sapphire Blue
Profile™ 27-7/8 x 46 x 28-3/16 in. 10A 5.3 cu. ft. Top Load Washer in Royal Sapphire Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Voice assistant with the built-in Alexa recognizes over 13,000 voice command combinations to automatically adjust washer settings to care for specific fabrics and optimal stain removal. And like all Alexa speakers, it tells you the weather, plays music and more
- Smart Dispense™ technology - an intelligent dispenser holds up to 50 ounces of detergent or softener, adapts dosing based on the detergent used and automatically dispenses the right amount to save you time and the mess, making laundry effortless
- Smart wash & smart rinse - sensors measure soil and detergent levels throughout the cycle and during, the rinse to optimize wash and rinse times, deliver better fabric care and ensure a thorough clean
- Enhanced smarter wash technology - adaptive smarter wash technology enables greater optimization of cleaning power and fabric care within each cycle
- Smart Flex Dispense® - dedicated dispensers for detergent, detergent packs like Tide PODS™, fabric softener and other common additives speed up activation and optimize cleaning performance
- Power pre-wash - clean even the most heavily soiled items with a single cycle that adds detergent, agitates, soaks, drains the dirty water and repeats the wash process with clean water and fresh detergent
- Microband® antimicrobial technology - antimicrobial protection is built into key washer components to help prevent the growth of odor-causing bacteria in areas like the tub, dispenser drawer and drain hose
- Quiet wash with dBT - the direct drive motor and patented dynamic balancing technology minimizes uneven loads and provides a quieter wash
- Tangle Control - intelligent technology adapts the wash action to minimize tangled loads
- 10-year limited warranty - enjoy peace of mind knowing your washer is backed by a 10-year limited warranty
-
Green
Specifications
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Blues
- Color Finish Name:
- Royal Sapphire Blue
- Control Type:
- Digital Touch/Knobs
- Depth:
- 28-3/16 in
- Energy Star Compliant:
- Yes
- Height:
- 46 in
- Interior Light:
- No
- Number of Cycles:
- 13
- Number of Settings:
- 6
- Number of Water Levels:
- 6
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- RPM:
- 800
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, Sonos, IFTTT
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 165 lb
- Width:
- 27-7/8 in
- Wireless Communication - FEI:
- Wi-Fi