This product requires certification to purchase.

27-7/8 x 46 x 28-3/16 in. 10A 5.4 cu. ft. Top Load Washer in Diamond Grey

You last purchased this on
 
GE Profile™

Profile™ 27-7/8 x 46 x 28-3/16 in. 10A 5.4 cu. ft. Top Load Washer in Diamond Grey

  • Fast #
  • Part #GPTW900BPTDG
  • Item #9836133
  • Manufacturer Part #PTW900BPTDG
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Profile™

Profile™ 27-7/8 x 46 x 28-3/16 in. 10A 5.4 cu. ft. Top Load Washer in Diamond Grey

  • Fast #
  • Part #GPTW900BPTDG
  • Item #9836133
  • Manufacturer Part #PTW900BPTDG
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Diamond Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Voice assistant with the built-in Alexa recognizes over 13,000 voice command combinations to automatically adjust washer settings to care for specific fabrics and optimal stain removal. And like all Alexa speakers, it tells you the weather, plays music and more
  • Smart Dispense™ technology - an intelligent dispenser holds up to 50 ounces of detergent or softener, adapts dosing based on the detergent used and automatically dispenses the right amount to save you time and the mess, making laundry effortless
  • Smart wash & smart rinse - sensors measure soil and detergent levels throughout the cycle and during, the rinse to optimize wash and rinse times, deliver better fabric care and ensure a thorough clean
  • Enhanced smarter wash technology - adaptive smarter wash technology enables greater optimization of cleaning power and fabric care within each cycle
  • Smart Flex Dispense® - dedicated dispensers for detergent, detergent packs like Tide PODS™, fabric softener and other common additives speed up activation and optimize cleaning performance
  • Power pre-wash - clean even the most heavily soiled items with a single cycle that adds detergent, agitates, soaks, drains the dirty water and repeats the wash process with clean water and fresh detergent
  • Microband® antimicrobial technology - antimicrobial protection is built into key washer components to help prevent the growth of odor-causing bacteria in areas like the tub, dispenser drawer and drain hose
  • Quiet wash with dBT - the direct drive motor and patented dynamic balancing technology minimizes uneven loads and provides a quieter wash
  • Tangle Control - intelligent technology adapts the wash action to minimize tangled loads
  • 10-year limited warranty - enjoy peace of mind knowing your washer is backed by a 10-year limited warranty
  • Requires Certification
  • Green


Specifications

AMP:
10
CEC Compliant:
For Sale in CA
Capacity:
5.4 cu ft
Collection:
Profile™
Color Finish Category:
Greys
Color Finish Name:
Diamond Grey
Control Type:
Digital Touch/Knobs
Depth:
28-3/16 in
Energy Star Compliant:
Yes
Height:
46 in
Interior Light:
No
Number of Cycles:
13
Number of Settings:
6
Number of Water Levels:
6
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
RPM:
800
Smart Home Compatibility:
Amazon Alexa, Google Assistant, Sonos, IFTTT
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
120V
Weight:
165 lb
Width:
27-7/8 in
Wireless Communication - FEI:
Wi-Fi