29-3/4 in. 1.7 cu. ft. Single Oven in Stainless Steel
Profile™ 29-3/4 in. 1.7 cu. ft. Single Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Speedcook oven is up to 4 times faster than conventional oven
- Multiple cooking functions
- Instantaneous halogen heat
- Over 175 preprogrammed menu selections
- Under-the-counter installation flexibility
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.7 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 21-1/2 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Designer
- Height:
- 19-1/8 in
- Installation Type:
- Wall Mount, Built-in
- Interior Light:
- Yes
- Number of Elements:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1800 W
- Width:
- 29-3/4 in