This product requires certification to purchase.

30 in. 4 Burner Downdraft Electric Cooktop in Black/Stainless Steel

GE Profile™

Profile™ 30 in. 4 Burner Downdraft Electric Cooktop in Black/Stainless Steel

  • Fast #
  • Part #GPP9830SRSS
  • Item #9912505
  • Manufacturer Part #PP9830SRSS
4.8 out of 5 Customer Rating
Brand image
GE Profile™

Profile™ 30 in. 4 Burner Downdraft Electric Cooktop in Black/Stainless Steel

  • Fast #
  • Part #GPP9830SRSS
  • Item #9912505
  • Manufacturer Part #PP9830SRSS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Cook foods quickly and evenly on this sleek, glass surface
  • Use different pan sizes on this single, 3,000-watt flexible element that produces rapid powerful heat
  • Combines cooking elements into one cooking area
  • Powerful exhaust system effectively pulls smoke and steam out of the kitchen
  • Protects against unintended activation
  • Achieve a modern look with the convenience of knob controls
  • Know when elements are too hot to touch with a quick glance
  • A light lets you know when an element is active
  • Complement other stainless steel appliances in the kitchen with this touch of elegance
  • Requires Certification

Specifications

AMP:
40
Burner Type:
Radiant
Collection:
Profile™
Color Finish Category:
Stainless Steel
Color Finish Name:
Black, Stainless Steel
Control Type:
Knob
Depth:
21-7/8 in
Energy Star Compliant:
No
Height:
2-3/16 in
Material:
Ceramic, Stainless Steel
Number of Burners:
4
Power Source:
Electric
UL Listed:
Yes
UPC:
084691896951
Volts:
208/240V
Watts:
9100 W
Width:
29-3/4 in