30 x 36-1/2 in. 21000 BTU 6.7 cu. ft. 5-Burner Sealed Gas Freestanding Range in Fingerprint Resistant Stainless Steel
Profile™ 30 x 36-1/2 in. 21000 BTU 6.7 cu. ft. 5-Burner Sealed Gas Freestanding Range in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- No preheat air fry - with this air fryer right in the oven, you can cook healthier, crispier versions of your favorite foods. There's no preheat required and it shortens the cook time because every minute counts
- Built-in Wi-Fi - this smart oven features built-in Wi-Fi so you can control oven functions with the SmartHQ app on your smart device
- Fit guarantee - this gas range will fit your existing 30" cut-out, or GE Appliances will help pay for modifications up to $300
- Edge-to-edge cooktop - continuous, edge-to-edge cooktop give you a large cooking space and can handle any cookware
- Tri-ring burner - a versatile burner offers three different-sized flame rings on a single burner element, so it's like having three burners in one
- Reversible grill and griddle - this extra-large, reversible griddle and grill combination lets you enjoy the best in cooking versatility
- Dual purpose center burner - this flexible gas cooktop burner lets you choose between round and oval burner shapes
- Backlit glass touch controls - backlit touch controls give this oven a high-tech look with a display that disappears when not in use and reappears when touched
- Power boil burner - this 18,000-BTU power boil element produces intense heat to boil water fast
- Synchronized clocks and lights - synchronize your oven and GE Appliances over-the-range microwave so that clocks are always matching and lights and ventilation automatically come on when a burner is activated with chef connect
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 21000
- Burner Type:
- Sealed
- Capacity:
- 6.7 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 29-7/8 in
- Fuel Type:
- Natural Gas
- Height:
- 36-1/2 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 21
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Digiorno, Google Assistant, IFTTT, Innit, Sonos
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Weight:
- 271 lb
- Width:
- 30 in
- Wireless Communication:
- Wi-Fi