This product requires certification to purchase.

35-3/4 in. 27.7 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel

You last purchased this on
 
GE Profile™

Profile™ 35-3/4 in. 27.7 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #GPFD28KYNFS
  • Item #8026748
  • Manufacturer Part #PFD28KYNFS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Profile™

Profile™ 35-3/4 in. 27.7 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #GPFD28KYNFS
  • Item #8026748
  • Manufacturer Part #PFD28KYNFS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
27.7 cu ft
Collection:
Profile™
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Digital
Depth:
36-1/4 in
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
9.17 cu ft
Height:
69-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
18.48 cu ft
Refrigerator Type:
French Door
UL Listed:
No
Volts:
120V
Weight:
390 lb
Width:
35-3/4 in