36 in. 5 Burner Induction Cooktop in Black
Profile™ 36 in. 5 Burner Induction Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Power boil on tri - and dual-ring elements
- 19 heat settings using induction technology and glide touch controls allows burners to quickly adjust and respond, giving you maximum control
- Boil water faster thanks to induction elements that immediately heat your pan, not the cooktop surface
- Set your burner to an exact degree, not just high, medium or low, with precision temperature control
- Using a smart pan, the cooktop maintains a specific temperature - from 100 to 500°
- Perfect for sauces, candies and frying
- Connect a smart pan to your cooktop and your burners will adjust time and temperature based on a video-guided recipe in the app
- Choose from thousands of recipes and get perfectly cooked food - from pork chops to pancakes
- Smart pan with rebate
- A smooth glass surface makes cleaning up messes simpler than ever on this easy clean induction cooktop
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 48.3, 48.6, 50
- Burner Type:
- Induction
- Collection:
- Profile™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Height:
- 3-1/4 in
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 240/208V
- Watts:
- 11600 W
- Width:
- 36-1/8 in
- Wireless Communication - FEI:
- Bluetooth/Wi-Fi