This product requires certification to purchase.

5 Burner Smoothtop Cooktop in Black on Black

You last purchased this on
 
GE Profile™

Profile™ 5 Burner Smoothtop Cooktop in Black on Black

  • Fast #
  • Part #GPP7030DJBB
  • Item #5096961
  • Manufacturer Part #PP7030DJBB
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Profile™

Profile™ 5 Burner Smoothtop Cooktop in Black on Black

  • Fast #
  • Part #GPP7030DJBB
  • Item #5096961
  • Manufacturer Part #PP7030DJBB
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GE® cook tops are guaranteed for an exact fit to make replacement easy
  • Five radiant cooking elements
  • Produce rapid powerful heat through 9"/6" power boil element
  • Includes 8"/5" dual element
  • Keep warm setting
  • Melt setting
  • Control lock capability protects against unintended activation
  • Red LED backlit knobs with black glass surface
  • Hot surface indicator lights
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
34.3, 39.6, 40
Burner Type:
Smoothtop
Collection:
Profile™
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Knob
Depth:
20-7/8 in
Energy Star Compliant:
No
Height:
5-9/16 in
Number of Burners:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
208/240V
Watts:
9500 W
Width:
29-3/4 in