29-3/4 in. 5 cf Built-In Single Electric Convection Wall Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #PTS7000SNSS
Profile™ Series 29-3/4 in. 5 cf Built-In Single Electric Convection Wall Oven in Stainless Steel
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 5 cu ft
- Collection:
- Profile™ Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 27-3/16 in
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 28-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Drop, Google Assistant, IFTTT, Innit, NEST
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 4300 W
- Width:
- 29-3/4 in