This product requires certification to purchase.

R-32 12000 Btu/h Room Air Conditioner

You last purchased this on
 
GE®

R-32 12000 Btu/h Room Air Conditioner

  • Fast #
  • Part #GAJCQ12DWJ
  • Item #10029857
  • Manufacturer Part #AJCQ12DWJ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

R-32 12000 Btu/h Room Air Conditioner

  • Fast #
  • Part #GAJCQ12DWJ
  • Item #10029857
  • Manufacturer Part #AJCQ12DWJ
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Built-in Wi-Fi powered by SmartHQ™
  • True built in design
  • Premium finish
  • Electronic cap touch controls
  • Large LCD auto-dimming display
  • Slim room front
  • ECO mode
  • Dry mode
  • Auto mode
  • Requires Certification
  • Green


Specifications

AMP:
5.7, 5.3, 15
Auto Switching Heat:
Yes
BTU Cooling Rating:
12000 Btu/h
CEC Compliant:
For Sale in CA
Color Finish Name:
White
Dehumidification:
3.4
Depth:
21-13/16 in
EER:
10.5
Energy Star Compliant:
Yes
Fan Speeds:
3
Height:
15-5/8 in
Installation Type:
Standard Installation, Built-in
Max CFM:
270 cfm
Plug Type:
6-15R
Product Type:
Air Conditioner
Refrigerant:
R-32
Sleeve Type:
Wall
UL Listed:
Yes
Volts:
208/230V
Watts:
1130 W
Weight:
74 lb
Width:
26 in