Riser for GFD55, GFD65, GFD85, GFW510, GFW550, GFW650 and GFW850
RightHeight™ Riser for GFD55, GFD65, GFD85, GFW510, GFW550, GFW650 and GFW850
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- GFD55, GFD65, GFD85, GFW510, GFW550, GFW650, GFW850
- Collection:
- RightHeight™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Carbon Graphite
- Depth:
- 28-7/16 in
- Height:
- 7 in
- Product Type:
- Riser
- Width:
- 28 in